Shop All Canopies & Shelters
Paragon
12' x 12' Modena Faux Wood Pergola
Mfr # 624PR212ESPG
Zoro # G411899214
product price: $3,181.99
/ea
Free Shipping & Returns
$3,181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 624PR212ESPG
- Zoro # G411899214
- Country of Origin China
- Category Canopies & Shelters
Description
Rely on a durable and long-lasting product to enhance your outdoor spaces with this Paragon Modena faux wood pergola. Made of heavy-duty aluminum that's made to look like wood this pergola is sure to add elegance and style to a variety of outdoor settings. Thanks to its heavy-gauge aluminum construction that's 20% thicker than other brands this pergola is long-lasting compared to wood that can rot rust-resistant and reliable in all seasons in a range of climates. Its durability makes this pergola ideal for use in outdoor dining areas catered venues lounges and pool patios.The Modena line features a beautiful espresso frame and a mocha canopy that's made of polyester and eight times thicker than other brands. Plus the canopy is water-resistant and UV-protected. This pergola's quick and easy adjustable design allows you to decide how much sunlight to let in. With the canopy closed this pergola can help protect against the sun while a fully open canopy can let sunlight in or allow your guests to enjoy the view of the sky. The frame is powder-coated to protect against chipping.This pergola includes all necessary hardware for assembly as well as a step-by-step instruction manual. Thanks to the included anchoring hardware you can safely secure this pergola on a patio grass or poolside. It has a wind rating of 65 mph.Overall Dimensions:Length: 11' 10''Width: 11' 10''Height: 7' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 1/4" x 50’, 3600PSI, M22 Fittings (HFZPW36450M-E)
- JRK SEED & TURF SUPPLY True value 10 lbs Sunflower Bird Seed (JR569739)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- KOHLER Module Magneto Digital Ign (24 584 176-S)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Eggshell (CPH142414)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- ZORO SELECT Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In. (11C542)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - White Triangle (SHSWHT-161622-X)
- GAZEBO PENGUIN Vikos 10 x10 Aluminum stand alone Pergola (PA1010)
- Paragon Canopies & Shelters