Shop All Canopies & Shelters
Paragon
12' x 10' Santa Monica Faux Wood Gazebo
Mfr # 624GZ31012
Zoro # G411519396
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 624GZ31012
- Zoro # G411519396
- Country of Origin China
- Category Canopies & Shelters
Description
Rely on a durable and long-lasting product to enhance your outdoor spaces with this Paragon Santa Monica faux wood gazebo. Made of aluminum that's made to look like wood this gazebo is sure to add elegance and style to a variety of outdoor settings rain or shine. Thanks to its premium quality heavy-gauge aluminum construction this gazebo is long-lasting compared to wood that can rot rust-resistant and reliable in all seasons in a range of climates. Its durability makes this gazebo ideal for use in outdoor dining areas catered venues lounges and pool patios.The Santa Monica line features a solid and sturdy structure that is water-resistant with a multi-layer aluminum composite roof featuring a reinforced polyethylene core to provide temperature and sound insulation. The roof's underside boasts a cream color that's perfect for reflecting candlelight in the evening. Plus it provides shade in sunny weather and protection from the rain with a wind escapement at the roof peak for optimal air flow. With a sleek black color this gazebo's aluminum has a powder-coated finish to ensure years of long-lasting use protecting against chipping peeling or fading.This gazebo includes all necessary hardware for assembly as well as a step-by-step instruction manual. The robust posts come with pre-drilled anchor plates and plate covers for a sturdy and stylish structure. Thanks to the included anchoring hardware you can safely secure this gazebo on a patio grass or poolside. It has a wind rating of 65 mph.Overall Dimensions:Length: 11' 8''Width: 9' 8''Height: 9' 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee Mascot Official-Size Rubber Basketball (217-91FR-1)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- ROGUE TOOLS Hoe Rake (70HR48)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Green (SQAACC0104C01201810)
- PERFECTPATIO D Greenhouse - 10 x 10 in. (PE2633515)
- BACKYARD PRO Courtyard Series 10' x 10' Red Straight Leg Aluminum Instant Canopy and Wall Kit (554ALP10KTRD)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 12' - White Triangle (SHSWHT-121212-X)
- Paragon Canopies & Shelters