Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Valhalla, Paper Holder SS Tube, Venetian Bronze
Mfr # 65377
Zoro # G100430537
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Depth 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 65377
- Zoro # G100430537
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.15 in |
Dispenser Height | 2.21 in |
Dispenser Width | 4.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Change/Side-Gate Connection, Loop-End, Blue, Cotton/Synthetic (1TYU6)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- Paradise Bathworks Toilet Paper Dispensers & Holders