Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Shangri-La, Paper Holder, Satin Nickel
Mfr # 64328
Zoro # G900430348
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Depth 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 64328
- Zoro # G900430348
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.55 in |
Dispenser Width | 9.06 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Commercial Replacement Belt (61121)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 0.5 gal (0958-04)
- CAPED POLISH. MTL Polishing Cloth Kit (8828)
- CLEVA HONG KONG Cleva Hong Kong 248909 4 gal 5 HP Wet & Dry Vacmaster (248909)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- GENUINE JOE Genuine Joe Bathroom Tissue Dispenser (GJO98213)
- DELTA Tissue Holder (73850-CZ)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- Paradise Bathworks Toilet Paper Dispensers & Holders