Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Nirvana, Paper Holder, Satin Stainless Steel
Mfr # 66328
Zoro # G100430797
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.69 in
- Dispenser Height 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 66328
- Zoro # G100430797
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.69 in |
Dispenser Height | 2.21 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- RECKITT BENCKISER 8OZ Brasso MTL Polish (2660089334)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- ATLAS Cpc 4.1 X 3.1 In. 1 Ply Toilet Tissue, White, 96Pk (115 CPC)
- BSC PREFERRED Twin Jumbo Bathroom Tissue Dispenser - Black (H-1347)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- Paradise Bathworks Toilet Paper Dispensers & Holders