Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Nirvana, Paper Holder, Polished Stainless Steel
Mfr # 66326
Zoro # G700430753
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Height 7.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paradise Bathworks
- MFR # 66326
- Zoro # G700430753
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 7.688 in |
Dispenser Width | 11.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Black, 250 PK (781151)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- REMCO Vikan Waterfed Washing Brush w/ Angle Adjustment- Soft/Split, White (70675)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- THE DELANEY The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel (590008)
- Paradise Bathworks Toilet Paper Dispensers & Holders