Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Elysium, Paper Holder SS Tube, Venetian Bronze
Mfr # 63377
Zoro # G700430821
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Height 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 63377
- Zoro # G700430821
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 5.125 in |
Dispenser Width | 9.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Unscented, Green (3400000130505)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- SWIFFER 46 in L Mops, White, Cloth, PK6 (92815)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- KOHLER Square Toilet Paper Holder (23292-CP)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- Paradise Bathworks Toilet Paper Dispensers & Holders