Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Elysium, Paper Holder SS Tube, Satin Nickel
Mfr # 63328
Zoro # G500430786
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 63328
- Zoro # G500430786
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Depth | 1.95 in |
Dispenser Width | 4.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7658AK)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- SCOTCH-BRITE Scrubbing Pad, 3.5"x5", PK40 (9030)
- ZEP 1 qt Liquid Hand Soap Pump Bottle, 12 PK (95801)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- Paradise Bathworks Toilet Paper Dispensers & Holders