Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Elysium, Paper Holder SS Tube, Oil Rubbed Bronze
Mfr # 63366
Zoro # G700430814
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Dispenser Width 9.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 63366
- Zoro # G700430814
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.49 in |
Dispenser Height | 8.125 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 23.7 fl oz (700 mL) LTX-7 Clear & Mild Foam Handwash Refill 3 PK (GOJ134103CT)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- GENUINE JOE Bathroom Tissue, White, 8 PK (GJO2506008)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- Paradise Bathworks Toilet Paper Dispensers & Holders