Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Eden, Paper Holder SS Tube, Venetian Bronze
Mfr # 62377
Zoro # G100431305
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 62377
- Zoro # G100431305
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Depth | 3.69 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan (19150)
- DAWN Platinum Dish Soap Spray, 16 oz, Liquid, Apple Scent, Colorless (52365)
- NOBLES Sweeper, Walk-Behind, Battery (1251274)
- WORKWIPES Exact Cut New White 100% Cotton Rags 1 box (WIP121)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- Paradise Bathworks Toilet Paper Dispensers & Holders