Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Eden, Paper Holder SS Tube, Chrome
Mfr # 62326
Zoro # G700431453
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Width 7.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paradise Bathworks
- MFR # 62326
- Zoro # G700431453
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.26 in |
Dispenser Height | 9.125 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- COLORCORE ColorCore Handheld Dustpan, Blue (558113)
- GUARDAIR Extension Wand, 20", 1-1/4" Hose (N842)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- Paradise Bathworks Toilet Paper Dispensers & Holders