Shop All Index & Note Cards
Papertrail
Index Cards, 4in x 6in, Ruled, 100 Count, PK12
Mfr # 74844
Zoro # G3855150
product price: $38.49
/pk 12, $3.21/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color White
- Material 100Lb Tag Stock
- Includes 1200 index cards
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papertrail
- MFR # 74844
- Zoro # G3855150
- UPC # 194629110490
- Country of Origin India
- Category Index & Note Cards
Details
Recommended Age | 5+ Years |
Color | White |
Material | 100Lb Tag Stock |
Includes | 1200 index cards |
Recommended Grade | Grade K+ |
Description
This pack of white index cards makes studying or organizing information a breeze! The 4" x 6" size is great for children whose letters are bigger, and holds larger chunks of information for older students. The cards are ruled on one side, leaving the reverse side plain for diagrams or other unstructured content. Each pack includes 100 cards. Sold as 12 packs for a total of 1200 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Metallic Silver Hobby Paint 0.25 oz (1146C3)
- ENERGEL Pen, Gel, 0.7mm, 3/5"Wx2/5"Lx5-4/5"H, 12/DZ, Black PK (PENBL437R1A)
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- OXFORD Oxford® Glow Index Cards, 4in x 6in, PK600 (ESS99755)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- AVERY Postcards, Uncoated, Two-Sided Pr, PK200 (5689)
- TEACHER'S AID Blank Index Cards; White (TE960706)
- Papertrail Index & Note Cards