Shop All Index & Note Cards
Papertrail
Index Cards, 3in x 5in, Unruled, 100 Count, PK12
Mfr # 74814
Zoro # G3854721
product price: $19.25
/pk 12, $1.60/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1200 index cards
- Recommended Grade Grade K+
- Material 100Lb Tag Stock
- Color White
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papertrail
- MFR # 74814
- Zoro # G3854721
- UPC # 194629110544
- Country of Origin India
- Category Index & Note Cards
Details
Includes | 1200 index cards |
Recommended Grade | Grade K+ |
Material | 100Lb Tag Stock |
Color | White |
Recommended Age | 5+ Years |
Description
This pack of plain white index cards makes studying or organizing information a breeze! The 3" x 5" size is easy to hold for younger children, easy to transport for studying on the go, and still holds plenty of information. Each pack includes 100 cards. Sold as 12 packs for a total of 1200 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- AVERY Permanent Marker, Large Chisel Tip, 12/DZ, Black PK (AVE27178)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle (11K612)
- PAPERTRAIL Index Cards, 4in x 6in, Ruled, 100 Count, PK12 (74844)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- SCHOOL SMART INDEX CARDS 5X8 UNRULED BLUE PK OF 100 PK (IND58BL)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- Papertrail Index & Note Cards