Shop All Index & Note Cards
Papertrail
Index Cards, 3in x 5in, Ruled, 100 Count, PK12
Mfr # 74804
Zoro # G3855211
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100Lb Tag Stock
- Recommended Grade Grade K+
- Includes 1200 index cards
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Papertrail
- MFR # 74804
- Zoro # G3855211
- UPC # 194629110575
- Country of Origin India
- Category Index & Note Cards
Details
Color | White |
Material | 100Lb Tag Stock |
Recommended Grade | Grade K+ |
Includes | 1200 index cards |
Recommended Age | 5+ Years |
Description
This pack of white ruled index cards makes studying or organizing information a breeze! The 3" x 5" size is easy to hold for younger children, easy to transport for studying on the go, and still holds plenty of information. Each pack includes 100 cards. Sold as 12 packs for a total of 1200 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- PAPERTRAIL Index Cards, 4in x 6in, Ruled, 100 Count, PK12 (74844)
- DESIGN 88 Enclosure Card - Birthday Presents (51380)
- TEACHER'S AID Blank Index Cards; White (TE960706)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- Papertrail Index & Note Cards