Shop All Staplers
Paperpro
Stapler, High Capacity, 65 Sheet, Blk/Sil
Mfr # ACI1210
Zoro # G5534207
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 65
- Crown 0.5"
- Leg Length 0.31"; 0.38"
- Throat Depth 3.25"
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.31"; 0.38" |
Throat Depth | 3.25" |
Details
Item | High Capacity Stapler |
Sheet Capacity | 65 |
Crown | 0.5" |
Color | Black/Gray |
Tool Weight | 1.8 lbs |
Material | Die-Cast Metal/Plastic |
Staple Capacity | 210 |
Loading | Bottom |
Includes | (1) Starter Pack of Staples |
Features | High Capacity Stapling |
Product Type | High Capacity Stapler |
Staple Type | High-Capacity |
Power Source | Manual |
Replacement Staples | PaperPro® 1962 |
Description
High Capacity Stapler, Sheet Capacity 65, Black/Gray, Staple Capacity 210, Material Die-Cast Metal/Plastic, Bottom Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- PAPERPRO Desktop Stapler, 20 Sheet, Moss (ACI1710)
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- PAPERPRO Long Arm Stapler- 25 Sheet Capacity (PA31788)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- Paperpro Staplers