Shop All Hole Punchers
Paperpro
ProPunch Compact 3Hole Punch, Rubber Base
Mfr # 2103
Zoro # G6146668
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Material Metal
- Hole Dia. 9/32"
- Color Blue/Black
- Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paperpro
- MFR # 2103
- Zoro # G6146668
- UPC # 842048021032
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 11" |
Details
Item | Punches |
Sheet Capacity | 12 |
Material | Metal |
Color | Blue/Black |
Weight | 1.2 lbs |
Operating Method | Manual |
Number of Holes | 3 |
Throat Reach | 0.38" |
Punch Shape | Round |
Clippings Receptacle | Easy-Empty Rear Door Waste Compartment |
Description
ProPunch Compact 3Hole Punch,Rubber Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-500I (RK-20B-W-500I)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- LEGO Aston Martin DB5 Silver 298 pc (76911)
- PAPERPRO Two-Hole Paper Punch, 20 Sheet, Blk/Silver (ACI2310)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- UNIVERSAL ONE Power Assist Hole Punch, 3 Hole, Black (UNV74325)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- Paperpro Hole Punchers