Shop All Staplers
Paperpro
inREACH™+25 12.5" Long Reach Stapler, Silver/Black
Mfr # 1610
Zoro # G5629033
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Black
- Recommended Age Teacher Resource
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray/Black |
Recommended Age | Teacher Resource |
Material | Various |
Description
Accentra® is proud to bring you this revolutionary new development in desktop stapling, the PaperPro® Long Reach stapler. This remarkably easy-to-use stapler features the patented PaperPro® staple-driving system that produces 30 lbs. of force. That's enough power to drive staples through as many as 25 sheets of paper with the press of a single finger!
This stapler has an extra long reach of 12.5" (31cm) which means you can bind presentations with page sizes up to 25 inches. And with the side mounted rulers and sliding guides, you get uniform, accurate staple placement every time.
This stapler has an extra long reach of 12.5" (31cm) which means you can bind presentations with page sizes up to 25 inches. And with the side mounted rulers and sliding guides, you get uniform, accurate staple placement every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Book, Memo, Side-Open, 3X5, We 12PK (BSN10971)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- MADE-TO-ORDER Wood & Leather Letter Opener (MA951679)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- PAPERPRO Stapler, 25 Sheet, Red/Silver (ACI1117)
- PAPERPRO Stapler, 15 Sheet, Black (ACI1493)
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- PAPERPRO Evo Stapler, 20-Sheet Capacity (1433)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- RAPID Staples 19, FineWire, Stndrd, 5/16", PK5000 (23391500)
- Paperpro Staplers