Shop All Staplers
Paperpro
Evo Stapler, 20-Sheet Capacity
Mfr # 1433
Zoro # G5889068
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Throat Depth 4.5"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 4.5" |
Size | 0.5" |
Depth | 4.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Black/Silver |
Tool Weight | 0.5 lbs |
Loading | Front |
Staple Capacity | Full Strip (210 Staples) |
Material | Metal |
Features | Tacking |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | PaperPro® 1901 |
Description
Evo Stapler,20-Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- XEROX Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R06296)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- INTERNATIONAL TONER Fileprint 250 Toner Cartridge (CTFP250)
- PAPERPRO Stapler, 25 Sheet, Red/Silver (ACI1117)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- PAPERPRO Desktop Stapler, 20 Sheet, Moss (ACI1710)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- Paperpro Staplers