UBrands Chalkboard 23 x 17 Inches Oak Frame
Mfr # PA1510497
Zoro # G503959901
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paperperfect
- MFR # PA1510497
- Zoro # G503959901
- UPC # 780997284743
- Country of Origin China
- Category Chalkboards
Description
This oak wood finish, modern decor chalk board is a perfect and functional solution for the frequent usage areas of your office, school classroom, home or any commercial space. Clean, contemporary and simple product design lines will add a touch of subtle style to your wall. Although all liquid chalk markers work well with this board, the liquid chalk markers provide the ultimate writing and erasability experience. The board's black chalk writing surface will require minimal ongoing cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. This chalkboard has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This chalkboard matches perfectly with the Black Wood Frame Cork Bulletin Board, which enables you to create a cork and chalk surface side by side. dry erase boards are designed from the ground up with U in mind!
Features- Oak Frame Chalkboard
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- KENAURD Kenaurd: Mailbox Cam Lock Counter-Clockwise Bright Nickel Finish (US14) (KMCMCC)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- QUARTET Chalk Board, Porcelain, Aluminum Frame, 4'x3', Black (QRTPCA304B)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLASH FURNITURE Rustic Brown Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-442315-GG)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-622315-GG)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- Paperperfect Chalkboards