Paperperfect

UBrands Black Frame Magnetic Dry Erase Board 23 x 17 in.


product price: $31.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This black frame magnetic dry erase board is a perfect and functional solution for the frequent usage areas of your office, school classroom, home or any commercial space. Although all dry erase markers work well with this board, the dry erase markers provide the ultimate writing and erasability experience. The board's magnetic painted steel writing surface will require minimal ongoing cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. The board's magnetic writing surface functions as a bulletin board as well; simply use any board magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. You may also attach all magnetic board markers and accessories (sold separately) to the board surface without using the marker tray. The silver aluminum frame provides a firm and rigid board construction. This whiteboard board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This Basics Silver Aluminum Frame Magnetic Dry Erase Board matches perfectly with Basics Silver Aluminum Cork Bulletin Boards to create a functional cork and dry erase surfaces side by side. dry erase boards are designed from the ground up with U in mind!

Features
  • Black Frame Magnetic Dry Erase Board
Specifications
  • Weight: 3.75 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.