MOD Magnetic Dry Erase Board; 20 x 16 Inches; Black and Grey Frame
Mfr # PA203994
Zoro # G803782254
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paperperfect
- MFR # PA203994
- Zoro # G803782254
- UPC # 652513225847
- Country of Origin China
- Category Dry Erase Boards
Description
This contemporary two-toned plastic frame magnetic dry erase board is a perfect and functional solution for the frequent usage areas of your home, office, school classroom, any commercial space. This feature-packed magnetic whiteboard is a perfect solution to keep your life organized well beyond the board's dry erase function. The whiteboard's magnetic writing surface requires minimal ongoing cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Although all dry erase markers work well with this board, the dry erase markers provide the ultimate writing and erasability experience. A medium point black dry erase marker is included with the board; the marker cap features a built-in eraser for easy and convenient erasability. The board's magnetic writing surface functions as a bulletin board as well; simply use any board magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. A Pin-It cork magnet is included with the whiteboard, which enables you to pin your messages using push pins directly onto the board and move the pin surface to the most convenient location within the board. You may also customize your board with Gruv snap-in frame accessories (sold separately). All Gruv accessories and marker clip can be snapped into any side of the frame to customize the board and its function to your specific needs and usage. The modern black and gray two-toned plastic frame provides a firm and rigid board construction. This contemporary dry erase board features U-Mount hassle free mounting system as well, which makes hanging this board a simple breeze. The easy mounting system features double sided Fabric Hook and Eye mounting strips, which are included with the board and enable you to mount your white board on almost any surface. dry erase boards are designed from the ground up with U in mind!
Features- Black & Grey Frame MOD Magnetic Dry Erase Board
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- BETTER OFFICE PRODUCTS Thank You Cards & Envelopes, Gold Metallic Foil, Thanks a Million!, All Occasions, 36PK (64529)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- PAPERPERFECT 5 x 7 in. Unframed Mini Dry Erase Board (PA1190578)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- POST-IT Sheet, Rl, Dryers, 50'X4' (MMMDEF50X4)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- MASTERVISION 24"x36" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA01110830)
- Paperperfect Dry Erase Boards