Paperperfect

Glass Dry Erase Board; 47 x 35 Inches; White Frosted Surface; Frameless


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This white frosted glass dry erase board is a perfect and functional solution for the frequent and heavy usage areas of your office, school classroom, home or any commercial space. Clean, contemporary and frameless product design lines will add a touch of subtle style to your wall. The modern frameless feature enables you to hang multiple glass boards adjacent to each other and expand the writing surface to fit your custom space needs. The board's premium ultimate glass writing surface will never stain or ghost! All ink erases easily with a simple eraser and the glass surface continuously outperforms all traditional melamine or painted steel dry erase writing surfaces. Occasionally, use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Although all dry erase markers work well with this board, the dry erase markers provide the ultimate writing and erasability experience. For safety, the board is made from tempered glass as well. This whiteboard board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. All wall hanging hardware is hidden under the mounting bolts for a sleek and modern appearance. Mounting hardware and instructions are included for quick and easy mounting. glass dry erase boards are designed from the ground up with U in mind!

Features
  • White Frosted Surface Frameless Glass Dry Erase Board
Specifications
  • Weight: 31.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.