Glass Dry Erase Board; 47 x 35 Inches; Black Surface; Frameless
Mfr # PA20831
Zoro # G803782285
Product Information
- Brand Paperperfect
- MFR # PA20831
- Zoro # G803782285
- UPC # 657248059293
- Country of Origin China
- Category Dry Erase Boards
Description
This black glass dry erase board is a perfect and functional solution for the frequent and heavy usage areas of your office, school classroom, home, restaurant or any commercial space. Clean, contemporary and frameless product design lines will add a touch of subtle style to your wall. The modern frameless feature enables you to hang multiple glass boards adjacent to each other and expand the writing surface to fit your custom space needs. The board's premium ultimate glass writing surface will never stain or ghost! All ink erases easily with a simple eraser and the glass surface continuously outperforms all traditional melamine or painted steel dry erase writing surfaces. Occasionally, use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Although all dry erase markers work well with this board, the wet erase markers provide the ultimate writing and erasability experience. For safety, the board is made from tempered glass as well. This blackboard has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. All wall hanging hardware is hidden under the mounting bolts for a sleek and modern appearance. Mounting hardware and instructions are included for quick and easy mounting. glass dry erase boards are designed from the ground up with U in mind!
Features- Black Surface FramelessGlass Dry Erase Board
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- QUARTET 24"x36" Melamine Calendar Planning Board (CMP32P2)
- SPORT WRITE Pro Soccer Dry-Erase Board (1366485)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard (2R2AG)
- Paperperfect Dry Erase Boards