Cork Bulletin Board; 35 x 23 Inches; Light Birch Wood Frame
Mfr # PA20838
Zoro # G203747235
Product Information
- Brand Paperperfect
- MFR # PA20838
- Zoro # G203747235
- UPC # 657248059361
- Country of Origin China
- Category Bulletin Boards
Description
This classic oak finish frame cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. cork bulletin boards are designed from the ground up with U in mind!
Features- Light Birch Wood Frame Cork Bulletin Board
- Weight: 7.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- PENDAFLEX File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5016C)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- GHENT Bulletin Board, 48-1/2 in. W (WK44)
- GHENT Message Center 36"H x 60"W (PN23660K)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- QUARTET Foam Bulletin Board 35"H x 47"W (B344A)
- Paperperfect Bulletin Boards