Cork Bulletin Board; 23 x 17 Inches; Black Wood Frame
Mfr # PA20829
Zoro # G603747576
Product Information
- Brand Paperperfect
- MFR # PA20829
- Zoro # G603747576
- UPC # 657248059279
- Country of Origin China
- Category Bulletin Boards
Description
This black wood finish, modern decor cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Clean, contemporary and simple product design lines will add a touch of subtle style to your wall. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This bulletin board matches perfectly with the Black Wood Frame Dry Erase Board, which enables you to create a cork and dry erase surface side by side. cork bulletin boards are designed from the ground up with U in mind!
Features- Black Wood Frame Cork Bulletin Board
- Weight: 3.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Fabric Bulletin Board 18x24", Gray (FB0470608)
- Paperperfect Bulletin Boards