Shop All Paper Towels
Papernet
Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK
Mfr # 410171
Zoro # G105731738
product price: $62.99
/pk 32, $1.97/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 4 in
- Sheet Length 9.5 in
- Sheet Size 4 in x 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papernet
- MFR # 410171
- Zoro # G105731738
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 4 in |
Sheet Length | 9.5 in |
Sheet Size | 4 in x 9.5 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 250 |
Ply | 1 |
Container Type | Pack |
Material | Virgin |
Application | General Purpose |
Features | Standard—Point to point embossing. |
Applicable Material | All Surfaces |
Scent | Unscented |
Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 10-20 gal. (107175)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- PAPERNET Center Pull Paper Towels, 1 Ply, 600 Sheets, 750 ft, White, 6 PK (410083)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown, 12 PK (410097)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (419195)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- Papernet Paper Towels