Papernet

DissovleTech Paper Towel, 7.5"x8400", PK6


product price: $62.99
/pk 6, $10.50/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Paper
  • Size 7.5"x8400"
  • Color White
  • Length 700 ft
  • Application General Purpose
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7.5"x8400"
Length 700 ft
Width 7.5"
Roll Length 700 ft
Core Dia. 1.73"

Details

Material Paper
Item DissovleTech Paper Towel,7.5"X8400",PK6
Color White
Application General Purpose
Fragrance Unscented
Weight 19.85 lbs
Paper Towel Type Hardwound Roll Towel
Ply 1
Type Hardwound Roll Towel
For Use With Hardwound Confidence Electronic Proprierary Dispenser; Hardwound Confidence Mechanical Proprierary Dispenser; Hardwound HyTech Electronic Proprierary Dispenser; Hardwound HyTech Mechanical Proprierary Dispenser

Description

DissovleTech Paper Towel,7.5 In.X8400 In.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.