Shop All Paper Towels
Papernet
DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK
Mfr # 410339
Zoro # G4056794
product price: $33.99
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series DissovleTech
- Sheet Width 9 1/2 in
- Sheet Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papernet
- MFR # 410339
- Zoro # G4056794
- UPC # 10613796103397
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 1/2 in |
Sheet Length | 9.25" |
Sheet Size | 9 1/2 in x 9 1/4 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | DissovleTech |
Number of Sheets | 250 |
Ply | 1 |
Container Type | Carton |
Uses Dispenser | Papernet® 406720; Papernet® 410892 |
Material | Paper |
Scent | Unscented |
Application | General Purpose |
Applicable Material | All Surfaces |
Dirt Types | General Purpose |
Description
Papernet® DissolveTech Paper Towel, 9 1/2" x 9 1/4", White, 250/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- NORAMCO TRASH BAG 7-10G 1000CT (R242406N)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (410098)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown, 12 PK (410097)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- PAPERNET Center Pull Paper Towels, 1 Ply, 600 Sheets, 750 ft, White, 6 PK (410083)
- PAPERNET Heavenly Soft Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 167 ft, White, 12 PK (410134)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) (25702)
- Papernet Paper Towels