Shop All Toilet Paper
Papernet
BioTech, Standard, 500 Sheets, White, 96 PK
Mfr # 415596
Zoro # G4072404
product price: $92.69
/pk 96, $0.97/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Product Series BioTech
- Roll Length 146 ft
- Number of Sheets 500
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papernet
- MFR # 415596
- Zoro # G4072404
- UPC # 10613796155969
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 146 ft |
Sheet Size | 3.9 in x 4.10 in |
Sheet Width | 4.1" |
Roll Diameter | 3.9" |
Core Size | 1.61" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Product Series | BioTech |
Number of Sheets | 500 |
Color | White |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Papernet® BioTech Toilet Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (54925)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- UNGER Complete MonsoonPlus Stripwasher 14 Inch (EH350,MS350)
- EP MINERALS 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (EP385235)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- PAPERNET Paper Overwrap, 850 Sheets, White, 96 PK (410011)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- ATLAS PAPER Pec 9 In. White 1Ply Green Heritage Junior Roll Bathroom Tissue 901, 12Pk (901 (PEC))
- PREFERENCE Bathroom Tissue, White, 40 PK (GPC1824001)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- ALLIANCE PAPER 2-Ply 616 Sheet 4 x 4 Control Use Single Roll Tissue, Case of 48 (402052)
- Papernet Toilet Paper