Shop All Pens
Paper Mate
Write Bros. Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12
Mfr # 3321131C
Zoro # G7522508
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Marking Tool Product Group Write Bros.
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 3321131C
- Zoro # G7522508
- UPC # 41540332114
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Marking Tool Product Group | Write Bros. |
Standards | Box Tops for Education |
Weight | 0.163 lbs |
Pen Grip | Smooth |
Pen Tip | Conical |
Item | Pens |
Pen Style | Stick |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Write Bros.® |
Pen Cap Color(s) | Red |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Red |
Description
Paper Mate® Write Bros. Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Acroball Gel Ink Pen, Navy Ink, 0.7mm, PK5 (72838)
- DETECTAMET Metal Stick Pen, Blue Ink, PK50 (610-I01-PA02)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16 (2125408)
- PAPER MATE Ballpoint Pen, Refill/Retractable, Fine Pt, 12/DZ, BK, Barrel/Ink 12PK (PAP85582)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Blue PK (PIL31104)
- Paper Mate Pens