Shop All Pens
Paper Mate
Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12
Mfr # 3331131C
Zoro # G7523670
product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Smooth
- Weight 0.165 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 3331131C
- Zoro # G7523670
- UPC # 41540333111
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Smooth |
Weight | 0.165 lbs |
Item | Pens |
Pen Tip | Conical |
Standards | Box Tops for Education |
Marking Tool Product Group | Write Bros. |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | Write Bros.® |
Pen Grip Type | Smooth |
Pen Style | Stick |
Description
Paper Mate® Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10 (MMM33015AN)
- DR SHRINK Dr. Shrink Shrink Wrap, 17'W x 31'L, 6 Mil, Blue, 1 Roll (DS-176031B)
- OIC Fastener, Brass, Rnd Head, 1", PK100 (99814)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK (2124513)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- Paper Mate Pens