Shop All Pens
Paper Mate
Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK
Mfr # 2124505
Zoro # G802690598
product price: $3.79
/pk 12, $0.32/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Weight 0.2 lbs
- Marking Tool Product Group Write Bros. Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2124505
- Zoro # G802690598
- UPC # 71641185647
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Weight | 0.2 lbs |
Marking Tool Product Group | Write Bros. Grip |
Pen Grip | Comfort Grip |
Item | Pens |
Pen Tip | Conical |
Pen Ink Color(s) | Red |
Pen Cap Color(s) | Red |
Pen Sub-Brand & Product Family | Write Bros.® Grip |
Pen Grip Type | Comfort Grip |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Barrel Color(s) | Red |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. An added comfortable grip and thick barrel brings lets you tackle all-day writing. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03512 High-Yield Toner, 5000 Page-Yield, Black (106R03512)
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, PE Barrel/Ink PK (PAP8450152)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Black Ink, Black Barrel, PK12 PK (2124520)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- Paper Mate Pens