Shop All Pens
Paper Mate
Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK36, 36PK
Mfr # 2142265
Zoro # G106569323
product price: $11.29
/pk 36, $0.31/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Point Size 1 mm
- Pen Tip Type Conical
- Pen Barrel Color(s) Blue
- Pen Ink Color(s) Blue
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2142265
- Zoro # G106569323
- UPC # 71641191334
- Country of Origin India
- Category Pens
Dimensions
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Ink Color(s) | Blue |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Write Bros.® Grip |
Pen Grip Type | Comfort Grip |
Pen Cap Color(s) | Blue |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. An added comfortable grip and thick barrel brings lets you tackle all-day writing. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- XEROX Fax Drum Cartridge 10K YLD (101R203)
- PILOT Pen, Gel, G2, Extra Fine, Be, PK12 (31003)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Black Ink, Black Barrel, PK12 PK (2124520)
- PAPER MATE Papermate 2062225 0.7 mm Gel Pen; Assorted Ink - 22 per Set (2062225)
- PAPER MATE Flair Felt Tip Stick Marker Pen, 0.4mm, Asstd Ink, Gray Barrel, PK16 (2027233)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- Paper Mate Pens