Shop All Pens
Paper Mate
Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 PK
Mfr # 2124506
Zoro # G202690525
product price: $3.69
/pk 12, $0.31/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Marking Tool Product Group Write Bros. Grip
- Pen Grip Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2124506
- Zoro # G202690525
- UPC # 71641185623
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Marking Tool Product Group | Write Bros. Grip |
Pen Grip | Comfort Grip |
Weight | 0.2 lbs |
Pen Tip | Conical |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Write Bros.® Grip |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Comfort Grip |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Pen Tip Type | Conical |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. An added comfortable grip and thick barrel brings lets you tackle all-day writing. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Black Toner Cartridge 1.5K YLD HF44N, 3317335 (YK1PM)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC51BK)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK12 (2095472)
- PAPER MATE Ballpoint Pen, Retractable, Fine Point, Blue/BE PK (PAP9560131)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- Paper Mate Pens