Shop All Pens
Paper Mate
Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK36, 36PK
Mfr # 2142266
Zoro # G106569293
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Sub-Brand & Product Family Write Bros.® Grip
- Pen Grip Type Comfort Grip
- Pen Barrel Color(s) Black
- Pen Tip Type Conical
- Pen Cap Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2142266
- Zoro # G106569293
- UPC # 71641191327
- Country of Origin India
- Category Pens
Dimensions
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Sub-Brand & Product Family | Write Bros.® Grip |
Pen Grip Type | Comfort Grip |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. An added comfortable grip and thick barrel brings lets you tackle all-day writing. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- PAPER MATE Paper Mate PAP2013155 InkJoy Medium Point Ballpoint Pens; Blue (PAP2013155)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- PAPER MATE Paper Mate Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk, 8PK (1945921)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- Paper Mate Pens