Shop All Pens
Paper Mate
Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK
Mfr # 2124512
Zoro # G502696142
product price: $2.69
/pk 12, $0.22/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.8 mm
- Pen Tip Conical
- Marking Tool Product Group Write Bros.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2124512
- Zoro # G502696142
- UPC # 71641185661
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | Write Bros. |
Weight | 0.2 lbs |
Pen Grip | Smooth |
Pen Sub-Brand & Product Family | Write Bros.® |
Pen Cap Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Barrel Color(s) | Blue |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. A long grip zone and thick barrel provides comfort for all-day writing. An audible cap clip ensures cap is secured tightly. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Printer, Single Color, 3/4 (M211)
- 3M Pull/Cut Tape Dispenser (M75)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, PE Barrel/Ink PK (PAP8450152)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- PAPER MATE InkJoy Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK36 PK (2132016)
- PILOT Pen, Rollball, Precsev7, Fn, Bk, PK12 (35392)
- Paper Mate Pens