Shop All Pens
Paper Mate
Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Black Barrel, PK12 PK
Mfr # 2124515
Zoro # G002690473
product price: $1.99
/pk 12, $0.17/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.8 mm
- Pen Tip Conical
- Marking Tool Product Group Write Bros.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2124515
- Zoro # G002690473
- UPC # 71641185654
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.8 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.8 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Tip | Conical |
Marking Tool Product Group | Write Bros. |
Item | Pens |
Weight | 0.2 lbs |
Pen Grip | Smooth |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | Write Bros.® |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Stick |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. A long grip zone and thick barrel provides comfort for all-day writing. An audible cap clip ensures cap is secured tightly. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- PORELON Porelon Por11507 Porelon Okidata Ml320 - 1-Black Print Ribbon (POR11507)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- Paper Mate Pens