Shop All Pens
Paper Mate
Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK
Mfr # 2124513
Zoro # G602690460
product price: $1.89
/pk 12, $0.16/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1.2 mm
- Pen Grip Smooth
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2124513
- Zoro # G602690460
- UPC # 71641185692
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1.2 mm |
Pen Point Size | 1.2 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Pen Grip | Smooth |
Item | Pens |
Weight | 0.2 lbs |
Marking Tool Product Group | Write Bros. |
Pen Tip | Conical |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Cap Color(s) | Blue |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | Write Bros.® |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. A long grip zone and thick barrel provides comfort for all-day writing. An audible cap clip ensures cap is secured tightly. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Dry Erase Markers, Fine Tip, Black, 12PK (695695BKF)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- DECKER TAPE PRODUCTS Label, DL5240, D.O.T. CLASS 8 CORROSIVE, 4" X 4" (DL5240)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- Paper Mate Pens