Shop All Pens
Paper Mate
Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Black Ink, Black Barrel, PK12 PK
Mfr # 2124520
Zoro # G702690469
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1.2 mm
- Pen Grip Smooth
- Marking Tool Product Group Write Bros.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2124520
- Zoro # G702690469
- UPC # 71641185685
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1.2 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.2 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Pen Grip | Smooth |
Marking Tool Product Group | Write Bros. |
Pen Tip | Conical |
Weight | 0.2 lbs |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Write Bros.® |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Black |
Description
With ultra-low viscosity ink, Paper Mate Write Bros ballpoint pens deliver smooth writing for any occasion. A long grip zone and thick barrel provides comfort for all-day writing. An audible cap clip ensures cap is secured tightly. With a premium look and feel at a great price, these Paper Mate ballpoint pens are perfect for home, school, or office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- TRICORBRAUN 1 Gallon Natural HDPE Plastic Handled Industrial Jug- 38-400 NBO Neck Finish (031442)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- PAPER MATE Ballpoint Pen, Refill/Retractable, Fine Pt, 12/DZ, BK, Barrel/Ink 12PK (PAP85582)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- PAPER MATE FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (9620131)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- Paper Mate Pens