Shop All Pens
Paper Mate
Stylus Ballpoint Pens, 1mm, Black, PK12
Mfr # 1951348
Zoro # G7140633
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point/Stylus
- Point Size 1mm
- Color Black
- Pen Grip None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951348
- Zoro # G7140633
- UPC # 071641085572
- Country of Origin India
- Category Pens
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series InkJoy(TM) 100, Features Stylus Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- ROYAL TONER Toner for Canon 054H Comp Black Toner 3.1K VL (3028C001)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- PAPER MATE Pen, Ballpoint, 0.7mm, 1/4"Wx1/4"Lx5-3/4"H, 12/DZ, Blue PK (PAP2130518)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- PAPER MATE Ballpoint Pen, 1.0mm Point, 1/4"Wx5-1/2"Lx1/4"H, 36/BX, BE PK (PAP2095447)
- PAPER MATE Pen, Profile Rt, Assorted, PK8 (1960662)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- ZEBRA PEN Zebra Refill for F-Series Pen - Black Ink - 2 Pack (85412)
- Paper Mate Pens