Shop All Pens
Paper Mate
Retractable BP Pen, 1mm, Black, PK36
Mfr # 1951378
Zoro # G7140642
product price: $16.79
/pk 36, $0.47/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Features Standard Colors—Refillable.
- Pen Grip Extended Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1951378
- Zoro # G7140642
- UPC # 071641084629
- Country of Origin China
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Retractable BP Pen,1mm,Black,Package Quantity 36 |
Features | Standard Colors—Refillable. |
Pen Grip | Extended Rubber |
Weight | 0.7 lbs |
Standards | Box Tops for Education |
Pen Ink Color(s) | Black |
Pen Grip Type | Extended Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Smoke |
Manufacturer Pen Refill # | 1807421 |
Pen Sub-Brand & Product Family | InkJoy™ 300 RT |
Special Ink Properties | Advanced Ink |
Description
Retractable BP Pen,1mm,Black,Package Quantity 36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM Timecards, 400E, 100Pk (LTHE14100)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Blue PK (PAP2124513)
- PAPER MATE Pen, Profile Rt, Assorted, PK8 (1960662)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted, PK8 (BX480BP8M)
- Paper Mate Pens