Shop All Pens
Paper Mate
Retractable Ballpoint Pen, 1.4 mm, Black PK12
Mfr # 89466A
Zoro # G2762654
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 1.4mm
- Point Type Bold
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 89466A
- Zoro # G2762654
- UPC # 041540894650
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 1.4mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Point Type | Bold |
Barrel Color | Black |
Pen Grip | Textured Cushion |
Barrel Material | Plastic |
Pen Tip | 1.4 mm |
Pen Cushion | Yes |
Pen Ink Color | Black |
Grip | Soft |
Item | Ballpoint Pen |
Features | Quick-drying Ink |
Includes Pen Cushion | Cushion Included |
Pen Cap | Retractable |
Product Type | Ballpoint Pens |
Material | Plastic |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1.4 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3545)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- ENCORE PACKAGING Floor Unit, Single Arm, 36" (EP-6220S-36)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- BIC Bic Ecolutions Clic Stic Retractable Ball Pen, Medium, Black Ink, Dozen (CSEM11BK)
- Paper Mate Pens