Shop All Pens
Paper Mate
Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Silver Barrel, PK12 PK
Mfr # 2130518
Zoro # G102690700
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Comfort Grip
- Marking Tool Product Group Profile Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2130518
- Zoro # G102690700
- UPC # 71641189034
- Country of Origin China
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Pen Grip | Comfort Grip |
Item | Pens |
Marking Tool Product Group | Profile Metal |
Weight | 0.46 lbs |
Pen Tip | Bullet |
Pen Barrel Color(s) | Silver |
Pen Ink Color(s) | Blue |
Pen Tip Type | Bullet |
Pen Grip Type | Comfort Grip |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Profile™ Metal |
Description
For smooth crisp lines when writing, go with Paper Mate Profile Ballpoint Pens. With a stainless steel body and metal clip, this professional and durable pen is sure to turn heads. The retractable pens write powerful lines that stand out on the page. The comfortable grip makes the Paper Mate Profile Ballpoint Pen perfect for writing tasks of any length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D-AIR", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7010)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KH)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, BK Barrel/Ink PK (PAP8430152)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 (PAP2126543)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- PILOT Pen, Marker, Razor, 0.3Mm, Be, PK12 (11004)
- Paper Mate Pens