Shop All Pencils
Paper Mate
Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK36 PK
Mfr # 2101947
Zoro # G602694703
product price: $25.99
/pk 36, $0.72/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Features Pocket Clip, Refillable, Retractable
- Standards Box Tops For Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2101947
- Zoro # G602694703
- UPC # 71641180383
- Country of Origin United States
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Features | Pocket Clip, Refillable, Retractable |
Standards | Box Tops For Education |
Color | Black |
Weight | 1.08 lbs |
Matching Pen | Paper Mate® Profile |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2 |
Pencil/Eraser Refill | Paper Mate® 66401PP |
Pencil Grip Type | Comfort Grip |
Mechanical Pencil Advance Type | Top-Advance |
Description
Paper Mate® Profile Mech® Mechanical Pencils combine the look and feel of a pen with the performance and versatility of a pencil, so you stay sharp during any writing task. They feature a comfortable grip that helps you keep writing until the job is done. These pencils contain 0.7 mm HB #2 pencil lead, making them great for school, home, or the office and perfect for standardized testing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SALSBURY INDUSTRIES Salsbury 19910 Combination Lock Built-In (19910)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- PAPER MATE Clear Point Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK10, 10PK (2164121)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 4PK (2105703)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- Paper Mate Pencils