Shop All Pencils
Paper Mate
Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK
Mfr # 2101972
Zoro # G302694645
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Standards Box Tops For Education
- Features Pocket Clip, Refillable, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2101972
- Zoro # G302694645
- UPC # 71641179233
- Country of Origin United States
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Standards | Box Tops For Education |
Features | Pocket Clip, Refillable, Retractable |
Color | Black |
Weight | 0.36 lbs |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB |
Pencil Grip Type | Comfort Grip |
Mechanical Pencil Advance Type | Top-Advance |
Matching Pen | Paper Mate® Profile |
Pencil/Eraser Refill | Paper Mate® 66401PP |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Paper Mate® Profile Mech® Mechanical Pencils combine the look and feel of a pen with the performance and versatility of a pencil, so you stay sharp during any writing task. They feature a comfortable grip that helps you keep writing until the job is done. These pencils contain 0.7 mm HB #2 pencil lead, making them great for school, home, or the office and perfect for standardized testing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- MAX Flat-Clinchtandardtapler, (HD-50DF BLACK)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- PAPER MATE Clear Point Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK10, 10PK (2164121)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 2/PK, Assorted (PAP56047PP)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 (70126)
- Paper Mate Pencils