Shop All Pencils
Paper Mate
Profile Mechanical Pencils, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 4PK
Mfr # 2105703
Zoro # G908997515
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size #2
- Material Plastic
- Barrel Color Black; Blue; Navy; Plum
- Includes Eraser Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2105703
- Zoro # G908997515
- UPC # 71641179257
- Country of Origin United States
- Category Pencils
Dimensions
Point Size | #2 |
Graphite Dia. | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black; Blue; Navy; Plum |
Includes Eraser | Yes |
Color | Black |
Features | Retractable, Refillable, Pocket Clip |
Standards | Box Tops For Education |
Pencil Grip Type | Comfort Grip |
Pencil/Eraser Refill | Paper Mate® 66401PP |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Matching Pen | Paper Mate® Profile |
HB Graphite Scale | HB |
Description
Paper Mate Profile Mech Mechanical Pencils combine the look and feel of a pen with the performance and versatility of a pencil, so you stay sharp during any writing task. They feature a comfortable grip that helps you keep writing until the job is done. These pencils contain 0.7 mm HB #2 pencil lead, making them great for school, home, or the office and perfect for standardized testing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19600)
- SHURTAPE Carton Sealing Tape, 48mm W, Clear, PK36 (AP 201)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- PAPER MATE Paper Mate Clearpoint #2HB 0.7 mm Mechanical Pencil , 2PK (56047PP)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- PAPER MATE Handwriting Triangular Mechanical Pencil Set with Lead & Eraser Refills, 1.3mm, 30PK (2017483)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- Paper Mate Pencils