Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Translucent Red Barrel, PK12 PK
Mfr # 2095463
Zoro # G302690708
original price:
$15.95
6% off
new price: $14.89
/pk 12, $1.24/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.7 mm
- Marking Tool Product Group Profile
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095463
- Zoro # G302690708
- UPC # 41540012436
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Red |
Marking Tool Product Group | Profile |
Pen Tip | Conical |
Standards | Box Tops for Education |
Weight | 0.26 lbs |
Pen Grip | Comfort |
Item | Pens |
Pen Style | Retractable |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Translucent Red |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- UWE 24 lb, .002 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-12)
- PAPER MATE Pen Stick Point Tip Md Blue (9313499C)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12 (8420152)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK12 (2125414)
- Paper Mate Pens