Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK12 PK
Mfr # 2095472
Zoro # G502690553
product price: $14.95
/pk 12, $1.25/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Tip Conical
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095472
- Zoro # G502690553
- UPC # 41540012467
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Pen Tip | Conical |
Pen Grip | Comfort |
Standards | Box Tops for Education |
Item | Pens |
Weight | 0.26 lbs |
Marking Tool Product Group | Profile |
Pen Barrel Color(s) | Translucent Blue |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 (3311131C)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Translucent Blue Barrel, PK12 PK (2102130)
- PAPER MATE Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium (1921070)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3321131C)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue/Silver Barrel, PK2, 2PK (2130519)
- Paper Mate Pens