Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, PK36 PK
Mfr # 2095473
Zoro # G602690651
product price: $39.55
/pk 36, $1.10/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group Profile
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095473
- Zoro # G602690651
- UPC # 41540012412
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Marking Tool Product Group | Profile |
Pen Tip | Conical |
Pen Grip | Comfort |
Weight | 0.77 lbs |
Standards | Box Tops for Education |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Translucent Black |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Profile™ |
Pen Tip Type | Conical |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- CANON Ink/Paper Combo 6513B010 (CLI-251), Black/Cyan/Magenta/Yellow, PK12 (6513B010)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Blue PK (PAP2124513)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen (22210)
- Paper Mate Pens