Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, PK12 PK
Mfr # 2095476
Zoro # G302690609
product price: $14.95
/pk 12, $1.25/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.26 lbs
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095476
- Zoro # G302690609
- UPC # 41540012474
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.26 lbs |
Pen Grip | Comfort |
Marking Tool Product Group | Profile |
Standards | Box Tops for Education |
Pen Tip | Conical |
Item | Pens |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Translucent Black |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Grip Type | Comfort |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Pen, Flexgrip, Rcycld, Med, Bk, PK12 (9530131)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951722)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- Paper Mate Pens